missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries GTS Ratcheting Clamp Platform

Product Code. 16677762
Click to view available options
For Use With (Equipment):
Scientific Industries Genie Temp-Shaker
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16677762

Brand: Scientific Industries 83041450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An interchangeable platform that can be used on all Genie Temp-Shaker products by simply removing existing platform and installing this one with no tools required.

  • Interchangeable platform that can be used on all Genie Temp-Shaker products by simply removing existing platform and installing this one with no tools required.
  • Provides the flexibility for using a mix of different size and shape vessels on a single platform.

Specifications

Load Bearing Capacity (Metric) 3 kg
Holds Vessels of various size and shape
Depth (English) 12 in.
Depth (Metric) 305 mm
Dimensions (L x W) 12 x 12 in.
Dimensions (L x W x H) 12 x 12 x 5 in.
Height (English) 5 in.
Height (Metric) Platform 127 mm
Length (English) 12 in.
Length (English) Platform 12 in.
Length (Metric) 305 mm
Length (Metric) Platform 305 mm
Width (English) 12 in.
Width (English) Platform 12 in.
Width (Metric) 305 mm
Width (Metric) Platform 305 mm
Weight (Metric) 2.7 kg
Clamps Ratcheting Clamps
Description GTS Ratcheting Clamp Platform
For Use With (Application) Environmentally Controlled, Variable Speed, Multi Vessel Orbital Shaking
For Use With (Equipment) Scientific Industries Genie Temp-Shaker
Includes Platform with 2 Ratcheting Clamps
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.