missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries GTS Flask Clamp Platform

Product Code. 16687762 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
Scientific Industries Genie Temp-Shaker
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16687762 Scientific Industries Genie Temp-Shaker Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16687762 Supplier Scientific Industries Supplier No. 83041449

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An interchangeable platform that can be used on all Genie Temp-Shaker products by simply removing existing platform and installing this one with no tools required.

  • Interchangeable platform that can be used on all Genie Temp-Shaker products by simply removing existing platform and installing this one with no tools required
  • Equipped with a platform for Standard Flask Clamps accepting various size flasks or beakers (clamps sold separately)
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 3 kg
Material Stainless Steel
Depth (English) 12 in.
Depth (Metric) 305 mm
Dimensions (L x W) 12 x 12 in.
Dimensions (L x W x H) 12 x 12 x 2 in.
Height (English) 2 in.
Height (Metric) Platform 50.8 mm
Length (English) Platform 12 in.
Length (Metric) 305 mm
Length (Metric) Platform 305 mm
Width (English) 12 in.
Width (English) Platform 12 in.
Width (Metric) 305 mm
Width (Metric) Platform 305 mm
Weight (Metric) 1.6 kg
Description GTS Flask Clamp Platform
For Use With (Application) Mix of Different Size and Shape Vessels on a Single Platform.
For Use With (Equipment) Scientific Industries Genie Temp-Shaker
Includes Stainless Steel Platform
Requires Flask Clamps
Warranty and Service Offering 30 Days
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.