missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GTL 3006 Model Freezer

Product Code. 13423676 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
299 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13423676 299 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13423676 Supplier Liebherr™ Supplier No. GTL 3006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Type Freezer
Capacity (Metric) 299 L
Depth (Metric) Exterior 725 mm
Height (Metric) Exterior 908 mm
Width (Metric) Exterior 998 mm
Electrical Requirements 220 - 240 V 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.