missing translation for 'onlineSavingsMsg'
Learn More

AL Glove Systems GSE Duo Sterile Isolator Box Gloves

Product Code. 31940412
Change view
Click to view available options
Size:
8
9.5
11
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
Thickness (Metric):
0.4 mm
Length (Metric):
800 mm
Unit Size:
Pack of 10
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Diameter (Metric) Cuff Thickness (Metric) Length (Metric) Unit Size
31940412 9.5 225 mm 0.4 mm 800 mm Pack of 10
31940342 8 180 mm 0.4 mm 800 mm Pack of 10
31940353 8 200 mm 0.4 mm 800 mm Pack of 10
31940373 8 225 mm 0.4 mm 800 mm Pack of 10
31940338 9.5 160 mm 0.4 mm 800 mm Pack of 10
31940371 9.5 180 mm 0.4 mm 800 mm Pack of 10
31940385 9.5 200 mm 0.4 mm 800 mm Pack of 10
31940391 9.5 250 mm 0.4 mm 800 mm Pack of 10
31940340 9.5 300 mm 0.4 mm 800 mm Pack of 10
31940380 11 180 mm 0.4 mm 800 mm Pack of 10
31940411 11 200 mm 0.4 mm 800 mm Pack of 10
31940404 11 225 mm 0.4 mm 800 mm Pack of 10
31940344 11 250 mm 0.4 mm 800 mm Pack of 10
31940351 11 300 mm 0.4 mm 800 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31940412 Supplier AL Glove Systems Supplier No. 1522548101S
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent protection against most disinfectants with outstanding aging and weathering resistance.

  • The elastomer EPDM is resistant to alcohols as well as to acids and alkalis.
  • Temperature resistant up to 130°C and suitable for steam sterilization
  • Resistant to the commonly used chemicals for disinfection in production plants UV and ozone resistant and withstands intense lighting situations.
  • Fully electrically conductive on the user side to avoid electrical charging by slipping in and out of the Gloves.
  • The gloves can be used with grounded port systems according to EU GMP guidelines Annex 1 Contamination Control Strategy (CCS) two color Glove, black inside or white outside for easy visual inspection
  • PERMEATION EN ISO 374-1:2016/A1:2018 P Hydrogen peroxide 30% Protection Level 6

Specifications

Certifications/Compliance FDA, Food and Drug Administration Vol. 21, Cap.177.2600
Certifications/Compliance (Europe) PPE Category III Directive 2016 or 425 EC Type
Chlorinated No
Cleanroom Class Class 10,000 (ISO 7)
Color Multi
Hand Ambidextrous
Latex Free Yes
Material EPDM
Product Type Dry Box, Isolator Gloves
Size 9.5
Temperature (English) Max. 266°F
Temperature (Metric) Max 130°C
Thickness (English) 16 mil
Thickness (Metric) 0.4 mm
For Use With (Application) Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding and Filling
For Use With (Equipment) Dry Box, Isolator, RABS
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Carton
Quantity 10 Pk.
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Length (English) 32 in.
Length (Metric) 800 mm
Diameter (English) Cuff 9 in.
Diameter (Metric) Cuff 225 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.