missing translation for 'onlineSavingsMsg'
Learn More

AL Glove Systems GSC Sterile Isolator Box Gloves

Product Code. 31940417
Change view
Click to view available options
Size:
8
9.5
11
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
Thickness (Metric):
0.4 mm
0.6 mm
Length (Metric):
800 mm
920 mm
Unit Size:
Pack of 10
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Diameter (Metric) Cuff Thickness (Metric) Length (Metric) Unit Size
31940417 11 250 mm 0.6 mm 800 mm Pack of 10
31940366 8 180 mm 0.4 mm 800 mm Pack of 10
31940355 8 180 mm 0.6 mm 800 mm Pack of 10
31940369 8 200 mm 0.4 mm 800 mm Pack of 10
31940347 8 200 mm 0.6 mm 800 mm Pack of 10
31940407 8 225 mm 0.4 mm 800 mm Pack of 10
31940405 8 225 mm 0.6 mm 800 mm Pack of 10
31940360 9.5 160 mm 0.4 mm 800 mm Pack of 10
31940388 9.5 160 mm 0.6 mm 800 mm Pack of 10
31940386 9.5 180 mm 0.4 mm 800 mm Pack of 10
31940401 9.5 180 mm 0.6 mm 800 mm Pack of 10
31940372 9.5 200 mm 0.4 mm 800 mm Pack of 10
31940345 9.5 200 mm 0.4 mm 920 mm Pack of 10
31940377 9.5 200 mm 0.6 mm 800 mm Pack of 10
31940336 9.5 200 mm 0.6 mm 920 mm Pack of 10
31940367 9.5 225 mm 0.4 mm 800 mm Pack of 10
31940357 9.5 225 mm 0.6 mm 800 mm Pack of 10
31940352 9.5 250 mm 0.4 mm 800 mm Pack of 10
31940378 9.5 250 mm 0.4 mm 920 mm Pack of 10
31940395 9.5 250 mm 0.6 mm 800 mm Pack of 10
31940343 9.5 250 mm 0.6 mm 920 mm Pack of 10
31940374 9.5 300 mm 0.4 mm 800 mm Pack of 10
31940382 9.5 300 mm 0.6 mm 800 mm Pack of 10
31940413 11 180 mm 0.4 mm 800 mm Pack of 10
31940389 11 180 mm 0.6 mm 800 mm Pack of 10
31940356 11 200 mm 0.4 mm 800 mm Pack of 10
31940393 11 200 mm 0.6 mm 800 mm Pack of 10
31940329 11 225 mm 0.4 mm 800 mm Pack of 10
31940337 11 225 mm 0.4 mm 920 mm Pack of 10
31940408 11 225 mm 0.6 mm 800 mm Pack of 10
31940332 11 225 mm 0.6 mm 920 mm Pack of 10
31940346 11 250 mm 0.4 mm 800 mm Pack of 10
31940402 11 250 mm 0.4 mm 920 mm Pack of 10
31940335 11 250 mm 0.6 mm 920 mm Pack of 10
31940375 11 300 mm 0.4 mm 800 mm Pack of 10
31940398 11 300 mm 0.4 mm 920 mm Pack of 10
31940365 11 300 mm 0.6 mm 800 mm Pack of 10
31940334 11 300 mm 0.6 mm 920 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
This item is not returnable. View return policy
Product Code. 31940417 Supplier AL Glove Systems Supplier No. 1325068111S
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The material offers high resistance to oxygen, ozone, and UV exposure.

  • GSC Glovebox gloves are made of Chlorosulfonated Polyethylene or CSM and are well suited for working with oxidizing products, concentrated nitric acid or hydrochloric acid, ammonia.
  • Provides protection when handling acids, alkalis and alcohols.
  • Temperature resistant up to 120 degrees
  • UV-stable and good resistance, e.g. in inert gas welding boxes or UV-intensive lighting situations VHP-resistant
  • Suitable for insulators disinfected with vaporized hydrogen peroxide PERMEATION EN ISO 374-1:2016/A1:2018
  • A methanol protection level 4
  • K Sodium hydroxide 40% protection level 6
  • L Sulphuric acid 96% protection level 6
  • P Hydrogen peroxide 30% protection level 6

Specifications

Certifications/Compliance (Europe) PPE Category III Directive 2016 or 425 EC Type
Chlorinated No
Cleanroom Class Class 10,000 (ISO 7)
Color Natural White
Hand Ambidextrous
Latex Free Yes
Material CSM
Product Type Dry Box, Isolator Gloves
Size 11
Temperature (English) Max. 248°F
Temperature (Metric) Max 120°C
Thickness (English) 24 mil
Thickness (Metric) 0.6 mm
For Use With (Application) Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding and Filling
For Use With (Equipment) Dry Box, Isolator, RABS
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Carton
Quantity 10 Pk.
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Length (English) 32 in.
Length (Metric) 800 mm
Diameter (English) Cuff 10 in.
Diameter (Metric) Cuff 250 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.