missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AL Glove Systems GSC Isolator Box Gloves
Click to view available options
Size:
Large, 9.5
Medium, 8
X-Large, 11
Length (Metric):
800 mm
920 mm
Thickness (Metric):
0.4 mm
0.6 mm
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
Description
AL Glove Systems GSC Glovebox gloves are made of chlorosulfonated polyethylene (CSM). This material is highly resistant to the effects of oxygen and ozone aging as well as UV radiation. In addition to its good chemical resistance in contact with acids and alkalis, the glove is also temperature resistant up to 120 degrees.
- Acid- and alkali-resistant
- Gloves made of CSM are well suited for working with oxidizing products, concentrated nitric acid/hydrochloric acid, ammonia, concentrated alkalis and alcohols
- UV-stable
- Good resistance, e.g. in inert gas welding boxes or UV-intensive lighting situations
- VHP-resistant
- Especially suitable for insulators disinfected with vaporized hydrogen peroxide (VHP)
PERMEATION EN ISO 374-1:2016/A1:2018
- A Methanol Protection Level 4
- K Sodium hydroxide 40% Protection Level 6
- L Sulphuric acid 96% Protection Level 6
- P Hydrogen peroxide 30% Protection Level 6
Specifications
Specifications
| Certifications/Compliance (Europe) | PPE Category III Directive 2016/425 EC Type |
| Chlorinated | No |
| Color | Natural White |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Product Type | Dry Box, Isolator Gloves |
| Size | Large, 9.5 |
| Temperature (English) Max. | 248°F |
| Temperature (Metric) Max | 120°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction