missing translation for 'onlineSavingsMsg'
Learn More

BOLA Ground Joint Tube Fittings

Product Code. 10651322
Click to view available options
Diameter (Metric):
5 mm
8 mm
Diameter (Metric) Outer:
6 mm
8 mm
Cone Size:
19/26
29/32
Color:
Transparent
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10651322

Brand: BOLA B30410

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ground Joint Tube Fittings PTFE, SAFE LAB, PTFE nut

  • For connecting tubes, hard-walled tubing, thermometers.
  • The sealing rings on the outside of the cone prevent sticking of the ground joints and improve the sealing.
  • Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 5 mm
Autoclavable Autoclavable
Diameter (Metric) Outer 6 mm
Cone Size 19/26
Color Transparent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.