missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ground Joint Flasks for Vacuum Filtration
Shop All Merck Products
Click to view available options
Volume (Metric):
250 mL
1 L
4 L
5 L
Type:
Conical Bottom Flask
Standard Bottom Flask
Tubing
Unit Size:
Each
Description
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore All-Glass Filter Holders Kits and Millipore MilliSolve Kit.
Specifications
Specifications
| Color | Clear |
| Disposable | Reusable |
| For Use With (Equipment) | Millipore All-glass Filter Holders Kit, Millipore MilliSolve Kit |
| Material | Borosilicate Glass |
| Shape | Conical Bottom |
| Type | Conical Bottom Flask |
| Volume (Metric) | 5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction