missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Gripstoppers 12 mm
Click to view available options
Color:
Natural
Unit Size:
Pack of 20000
Description
- Gripstoppers
- 12 mm
- PE
- Natural
- Special ribbed
- 1000 per bag
Specifications
Specifications
| Length (Metric) | 15 mm |
| Autoclavable | Autoclavable |
| Color | Natural |
| Diameter (Metric) Bottom | 10 mm |
| Diameter (Metric) Outer | 13 mm |
| Diameter (Metric) Top | 12 mm |
| Material | Polyethylene |
| Product Type | Grip Stopper |
| Shape | Conical |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction