missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Grip Seal Bags
Description
- Cost effective sampling
- Sample storage of large numbers of samples
Specifications
Specifications
| Content And Storage | Room Temperature |
| Autoclavable | Not Autoclavable |
| Closure Type | Grip Seal |
| Color | Transparent |
| Disposable | Single-use |
| For Use With (Application) | Sampling |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Film Description | Polyethylene |
| No. per Case | 1000 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?