missing translation for 'onlineSavingsMsg'
Learn More

Griffin Education™ Dual Output Power Supply

Product Code. 12753085
Encompass_Preferred
Change view
Click to view available options
Voltage:
220/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
12753085 220/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12753085 Supplier Griffin Education Supplier No. IPC0978P
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Length (Metric) 179 mm
Voltage 220/240 V
Dimensions (L x W x H) 179 x 190 x 85 mm
Electrical Requirements 220/240 V, 50/60 Hz
For Use With (Application) General purpose laboratory power supply
Height (Metric) 85 mm
Width (Metric) 190 mm
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.