missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Grid Shelves for Refrigerator

Product Code. 12110132 Shop All Liebherr Products
Click to view available options
For Use With (Equipment):
Model GKPv/GGPv 65 of 14 series, GKPv 1490 forced-air refrigerators GN 2/1 ProfiLine, RFL-130 series
Model LKPv14 65
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12110132

Brand: Liebherr™ 7112393

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these grid shelves with freezers for general laboratory storage of temperature-sensitive samples.

  • Grid shelf for use with Pharmacy refrigerators and Laboratory refrigerators with Comfort electronic controllers
  • Grid shelf size: 510 x 650 mm

Specifications

Type Grid Shelf
Shelves Size: 510 x 650 mm
Cabinet Material Stainless Steel
For Use With (Equipment) Model LKPv14 65
Model LKPv 1423, LKPv 1420, LKPv 6520, LKPv 6523, LGPv 1420, LGPv 6520
Depth (Metric) Exterior 650 mm
Width (Metric) Exterior 510 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.