missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Grid Dividers

Product Code. 15280454 Shop All Tenak Products
Change view
Click to view available options
Holds:
10 Vials (Less than 12 mm O.D.)
10 Vials (Less than 12.25 mm O.D.)
12 Vials (Less than 10.25 mm O.D.)
5 Vials (Less than 25.25 mm O.D.)
6 Vials (Less than 20 mm O.D.)
6 Vials (Less than 21 mm O.D.) and 50 mm Boxes
7 Vials (Less than 17 mm O.D.)
8 Vials (Less than 15 mm O.D.)
8 Vials (Less than 15.5 mm O.D.)
81 Vials (Less than 13, 75 mm O.D.)
9 Vials (Less than 13 mm O.D.)
9 Vials (Less than 13.75 mm O.D.)
Height (Metric):
22 mm
30 mm
40 mm
65 mm
Unit Size:
Pack of 36
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Height (Metric) unitSize
15280454 9 Vials (Less than 13 mm O.D.) 30 mm Pack of 36
15250454 81 Vials (Less than 13, 75 mm O.D.) 40 mm Pack of 36
15200634 12 Vials (Less than 10.25 mm O.D.) 40 mm Pack of 36
15290454 10 Vials (Less than 12 mm O.D.) 30 mm Pack of 36
11501785 10 Vials (Less than 12.25 mm O.D.) 40 mm Pack of 36
15260454 7 Vials (Less than 17 mm O.D.) 30 mm Pack of 36
11501695 10 Vials (Less than 12 mm O.D.) 40 mm Pack of 36
15270454 8 Vials (Less than 15 mm O.D.) 30 mm Pack of 36
11501795 8 Vials (Less than 15.5 mm O.D.) 65 mm Pack of 36
15200464 10 Vials (Less than 12.25 mm O.D.) 30 mm Pack of 36
11521775 9 Vials (Less than 13.75 mm O.D.) 30 mm Pack of 36
15280614 10 Vials (Less than 12.25 mm O.D.) 22 mm Pack of 36
15240544 6 Vials (Less than 20 mm O.D.) 30 mm Pack of 36
11581785 10 Vials (Less than 12.25 mm O.D.) 65 mm Pack of 36
11591695 6 Vials (Less than 20 mm O.D.) 65 mm Pack of 36
15210534 8 Vials (Less than 15 mm O.D.) 22 mm Pack of 36
15210554 6 Vials (Less than 20 mm O.D.) 40 mm Pack of 36
15260624 6 Vials (Less than 21 mm O.D.) and 50 mm Boxes 30 mm Pack of 36
15260634 5 Vials (Less than 25.25 mm O.D.) 65 mm Pack of 36
15290614 9 Vials (Less than 13.75 mm O.D.) 22 mm Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 15280454 Supplier Tenak™ Supplier No. TE22110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.

  • Ultra-low temperature-resistant cardboard
  • Water-repellent finish
  • Temperature resistance to -80°C

Specifications

Material Cardboard
Shape Square
Type Grid Divider
For Use With (Application) For 50mm Boxes
For Use With (Equipment) 50 mm Boxes
Holds 9 Vials (Less than 13 mm O.D.)
Quantity 36 Pack
Height (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.