missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Grid Dividers
Shop All Tenak Products
Click to view available options
Holds:
10 Vials (Less than 12 mm O.D.)
10 Vials (Less than 12.25 mm O.D.)
12 Vials (Less than 10.25 mm O.D.)
5 Vials (Less than 25.25 mm O.D.)
6 Vials (Less than 20 mm O.D.)
6 Vials (Less than 21 mm O.D.) and 50 mm Boxes
7 Vials (Less than 17 mm O.D.)
8 Vials (Less than 15 mm O.D.)
8 Vials (Less than 15.5 mm O.D.)
81 Vials (Less than 13, 75 mm O.D.)
9 Vials (Less than 13 mm O.D.)
9 Vials (Less than 13.75 mm O.D.)
Height (Metric):
22 mm
30 mm
40 mm
65 mm
Unit Size:
Pack of 36
Description
- Ultra-low temperature-resistant cardboard
- Water-repellent finish
- Temperature resistance to -80°C
Specifications
Specifications
| Material | Cardboard |
| Shape | Square |
| Type | Grid Divider |
| For Use With (Application) | For 75mm Boxes |
| For Use With (Equipment) | 75 mm Boxes |
| Holds | 10 Vials (Less than 12 mm O.D.) |
| Quantity | 36 Pack |
| Height (Metric) | 40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction