missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Veterinary Needles

Product Code. 13028552
Change view
Click to view available options
Length (English):
1.5 in.
Length (Metric):
3.81 cm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Length (Metric) Unit Size
13028552 1.5 in. 3.81 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13028552 Supplier Greiner Bio-One Supplier No. 450069
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-sample needle

  • For blood collection
  • Needle size: 18G
  • Color: pink

Compliance

CE Marked, OSHA

TRUSTED_SUSTAINABILITY

Specifications

Product Type Single Sample Blood Collection Needle
Material Stainless Steel
Sterility Sterile
Certifications/Compliance CE, OSHA
Disposable Single-use
For Use With (Application) Routine Blood collection for veterinary use only
For Use With (Equipment) Quickshield™ safety tube holder
Gauge 18 G
Hub Material Polypropylene
Includes Pink Protective Cap
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Sleeve Material Synthetic Rubber
Storage Requirements 4°C to 25°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.