missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Blood Collection Tubes

Product Code. 17192162
Click to view available options
Capacity (Metric):
9 mL
Closure Color:
White/Black
Additive:
No Additive
Tube Size:
16 × 100 mm
This item is not returnable. View return policy

Product Code. 17192162

Brand: Greiner Bio-One 455001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Can be used for CSF determinations

 

Polyethylene Therephthalate

 

TRUSTED_SUSTAINABILITY

Specifications

Product Type Evacuated Blood Collection Tube
Additive No Additive
Closure Type Non-ridged Pull Cap
Capacity (Metric) 9 mL
Closure Color White/Black
Tube Size 16 × 100 mm
For Use With (Application) Blood collection
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.