missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Winged Safety Blood Collection Set Plus Holder

Product Code. 15166156
Change view
Click to view available options
Needle Gauge:
21 G
Length (Metric) Tube:
19 cm
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) Tube Unit Size
15166156 21 G 19 cm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15166156 Supplier Greiner Bio-One Supplier No. 450085
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-attached set with holder is a practical, ready-to-use solution that saves time.

  • Sets specially developed for blood collection from patients with difficult vein conditions
  • Provides the necessary protection from the risk of needlestick injury
  • No threading is necessary
  • Sterile blister pack
  • Needle length: 0.75 in.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Set with Holder
Needle Gauge 21 G
Includes Safety Needle, Tubing, Pre-Attached Tube Holder
Length (English) Needle 0.75 in.
Length (English) Tube 7.5 in.
Length (Metric) Tube 19 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.