missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel

Product Code. 13098722
Change view
Click to view available options
Capacity (Metric):
8 mL
Length (Metric):
16 x 100 mm
Unit Size:
Pack of 1200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
13098722 8 mL 16 x 100 mm Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13098722 Supplier Greiner Bio-One Supplier No. 455083
  • ONLINE EXCLUSIVE PRICE
    £387.00
    £366.50 / Pack of 1200
    Save £20.50
    5% Off
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For determinations in clinical chemistry and immunochemistry

  • Interior tube wall is coated with lithium heparin, an anticoagulant that binds antithrombins to block the coagulation cascade producing a plasma sample
  • Contain a barrier gel in the tube that moves upward to form a stable barrier separating plasma from cells during centrifugation; plasma may be aspirated directly from the tube eliminating the need for transfer
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes have an 18-month shelf life from the date of manufacture
  • Nonscrew Safety Pull Caps can be removed with a gentle pull
TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin
Closure Type Safety Pull Cap
Capacity (Metric) 8 mL
Closure Color Green with Yellow Ring
Length (Metric) 16 x 100 mm
Diameter (Metric) Outer 16 x 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.