missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer

Product Code. 12379349
Click to view available options
Length (Metric):
200 mm
300 mm
Weight (Metric):
15.8 g
24.2 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12379349

Brand: Brannan™ 46/303/5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides vibrant, easy to read measurements. Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer is designed with moulded non-roll glass device to helps prevent breakage. Includes integral bulb with reinforced stirring tip.

  • Green Kerosene spirit filling is miscible in water
  • Green fluid provides vibrant, easy to read measurements
  • Moulded non-roll glass device helps to prevent breakage
  • Integral bulb with reinforced stirring tip
  • Recyclable
  • Ideal for educational use

Specifications

For Use With (Application) Ideal for educational use
Immersion Type Partial Immersion
Length (Metric) 300 mm
Material Glass
Thermometer Fill Green Spirit
Weight (Metric) 24.2 g
Product Type Laboratory Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1.5 at 35°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.