missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Green Nitrile Chemical Resistant Gloves, Model 731

Product Code. p-7229372
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 17857321

Brand: SHOWA™ 73107S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Chemical-resistant gloves, like the SHOWA 731, are ideal for working with harmful substances such as acids and solvents.

  • Increased dexterity
  • Biodegradable
  • Water-resistant
  • Flexible
  • Acid-resistant
  • Reusable Eco Best Technology™ (EBT)
  • 100% Nitrile
  • Unsupported
  • Flocked
  • Created with premium-grade compounds
  • Strong chemical resistance

Specifications

ANSI Abrasion Rating ANSI 0
Chlorinated No
Color Green
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Latex Free Yes
Material Biodegradable Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.39 mm
Size 7
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Lining Lined
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.