missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Green Nitrile Chemical Resistant Gloves, Model 731
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Description
- Increased dexterity
- Biodegradable
- Water-resistant
- Flexible
- Acid-resistant
- Reusable Eco Best Technology™ (EBT)
- 100% Nitrile
- Unsupported
- Flocked
- Created with premium-grade compounds
- Strong chemical resistance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Chlorinated | Yes |
| Color | Green |
| Finger Thickness (English) | 15 mil |
| Finger Thickness (Metric) | 0.38 mm |
| Latex Free | Yes |
| Material | Biodegradable Nitrile |
| Palm Thickness (English) | 15 mil |
| Palm Thickness (Metric) | 0.38 mm |
| Size | 8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction