missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Green Cellulose Sterilization Wrap
Shop All Keystone Cleanroom Products Products

Description
- Designed for steam sterilization; but also compatible with ETO or gamma irradiation
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Superior bacterial barrier properties compared to linen
- Sterilization tapes adhere firmly and remove easily
- Ideal choice for light trays, small basins and towels
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO certified cleanrooms
Specifications
Specifications
| Basis Weight | 57 gsm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | None |
| Color | Green |
| Disposable | Single-use |
| For Use With (Application) | Steam, Gamma, or EtO Sterilization |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?