missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Gray Tray
Click to view available options
Capacity (Metric):
27 mL
75 mL
Unit Size:
Each
Description
- General purpose tanks that can be stacked for storage.
- Available also 40 L
- Material: High Density Polyethyene
- Grey colour
Specifications
Specifications
| Capacity (Metric) | 27 mL |
| Color | Gray |
| Height (Metric) | 340 mm |
| Length (Metric) | 455 mm |
| Material | HDPE |
| Type | Cabinet Tray |
| Width (Metric) | 250 mm |
| Autoclavable | Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction