missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Gray Tray

Product Code. 10673082
Click to view available options
Capacity (Metric):
27 mL
75 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10673082

Brand: KARTELL 0337100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Gray Tray is useful for general storage and can be stacked for storage.

  • General purpose tanks that can be stacked for storage.
  • Available also 40 L
  • Material: High Density Polyethyene
  • Grey colour

Specifications

Capacity (Metric) 27 mL
Color Gray
Height (Metric) 340 mm
Length (Metric) 455 mm
Material HDPE
Type Cabinet Tray
Width (Metric) 250 mm
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.