missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gray Coated Tyvek Equipment Cover, with Elastic
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
122 x 71 cm (48 x 28 in.)
132 x 102 cm (52 x 40 in.)
Unit Size:
Pack of 50
Description
- Manufactured and packaged in a controlled cleanroom environment
- Packaged 1 per labeled poly bag with Lot # and DOM
- Blocks UV Light
- Reduces labor costs
- Simplifies the conformance to SOP's
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Certificates of Conformance sent with each shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Elastic |
| Color | Gray |
| Disposable | Reusable |
| Material | Tyvek |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.19 mm |
| Latex Free | Yes |
| Thickness (English) | 7.4 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction