missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gray Coated Tyvek Equipment Cover, with Elastic
GREENER_CHOICEBIOPHARMA

Product Code. 17728237 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
122 x 71 cm (48 x 28 in.)
132 x 102 cm (52 x 40 in.)
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17728237 132 x 102 cm (52 x 40 in.) Pack of 50
17786889 122 x 71 cm (48 x 28 in.) Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17728237 Supplier Keystone Cleanroom Products Supplier No. COVGTVK524048
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gray Tyvek GMP covers block UV light, which can damage light sensitive biotech products.

  • Manufactured and packaged in a controlled cleanroom environment
  • Packaged 1 per labeled poly bag with Lot # and DOM
  • Blocks UV Light
  • Reduces labor costs
  • Simplifies the conformance to SOP's
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Certificates of Conformance sent with each shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color Gray
Disposable Reusable
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Thickness (English) 7.4 mil
Dimensions (L x W) 132 x 102 cm (52 x 40 in.)
Length (English) 52 in.
Width (English) 40 in.
Height (English) 48 in.
Height (Metric) 122 cm
Product Type Cover
Length (Metric) 132.1 cm
Width (Metric) 101.6 cm
Thickness (Metric) 0.19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.