missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Gray Butyl Stoppers

Product Code. 15358306 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Gray
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15358306 Gray Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15358306 Supplier Thermo Scientific™ Supplier No. C402030GB
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and reduce risk of contamination. These Thermo Scientific™ Gray Butyl Stoppers offer matched quantities of 20mm headspace vials.

  • Economical septum
  • For use with lower temperature (125°C) or low-pressure applications.
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Diameter (Metric) Outer 20 mm
Material Butyl
Thickness (Metric) 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.