missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Graphite Ferrule For Hewlett-Packard (Agilent) Instruments
Brand: Macherey-Nagel™ 708353
Additional Details : Weight : 0.01000kg
Specifications
1.58 mm | |
Capillary Column | |
450°C | |
Ferrule | |
0.4 mm |
Hewlett-Packard (Agilent) Instruments | |
Graphite | |
0.4 mm | |
10/Pk. |