missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Granulate Universal Ultra Fine Grain

Product Code. 17896366 Shop All asecos Products
Change view
Click to view available options
Weight (Metric):
10 kg
30 kg
Unit Size:
Each
Pack of 3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
17896366 30 kg Pack of 3
17866566 10 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17896366 Supplier asecos™ Supplier No. 18165

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Granulate Universal Ultra Fine Grain is ideal for setting oils, alkalis, lipids, fuels, lacquers etc.

  • 0.3-0.7 mm grain size
  • 10 kg bag binds up to 11 l heating oil
  • Penetrates the finest recesses and cracks
  • Ideally suited for applications where little waste and very high suction power is required
  • Available in one or three 10 kg bags.

Specifications

Material Loose Particulate
Type Absorbent Granules
Weight (English) 66.14 lb.
Weight (Metric) 30 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.