missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Granulate Universal Fine Grain

Product Code. p-200003740 Shop All asecos Products
Change view
Click to view available options
Weight (Metric):
20 kg
60 kg
Unit Size:
Each
Pack of 3
Product Code. Weight (Metric) unitSize
17886526 20 kg Each
17826376 60 kg Pack of 3
2 options
This item is not returnable. View return policy

Product Code. 17886526

Brand: asecos™ 9906

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Granulate Universal Fine Grain is ideal for setting oils, alkalis, lipids, fuels, lacquers etc.

  • 0.5-1 mm grain size
  • 20 kg bag binds up to 18 L heating oil
  • Penetrates small depressions and cracks
  • Best suited for large contact with the surface and fast absorption (e.g. traffic surfaces)
  • Optimum slip resistance even when completely saturated
  • Available in one or three 20 kg bags.

Specifications

Material Loose Particulate
Type Absorbent Granules
Weight (English) 44.09 lb.
Weight (Metric) 20 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.