missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Granulate Universal Coarse Grain
Shop All asecos Products
Click to view available options
Weight (Metric):
20 kg
60 kg
Unit Size:
Each
Pack of 3
Description
- 1-3 mm grain size
- 20 kg bag binds up to 16 L heating oil
- Suitable for solid surfaces
- Optimum slip resistance even when completely saturated
- For indoors and outdoors
- Available in one or three 20 kg bags.
Specifications
Specifications
| Material | Loose Particulate |
| Type | Absorbent Granules |
| Weight (English) | 44.09 lb. |
| Weight (Metric) | 20 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction