missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Plastic Bath Tank

Product Code. 11486437
Change view
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
Dimensions (L x W x H):
390 x 200 x 380 mm
415 x 350 x 380 mm
600 x 350 x 380 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
11486437 12 L 415 x 350 x 380 mm Each
11496437 18 L 600 x 350 x 380 mm Each
11476437 5 L 390 x 200 x 380 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11486437 Supplier Grant Instruments™ Supplier No. P12

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Withstands temperatures up to 99°C.

  • Can be combined for use with any Grant digital thermostat or heated circulating bath
  • Plastic construction
  • 85/140mm min/max liquid depth
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 L
Temperature Range 99°C to 99°C
Dimensions (L x W x H) 415 x 350 x 380 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.