missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Grant Plastic Bath Tank
Withstands temperatures up to 99°C.
Brand: Grant Instruments™ P5
Code : 57
Additional Details : Weight : 0.10000kg
Description
Withstands temperatures up to 99°C.
- Can be combined for use with any Grant digital thermostat or heated circulating bath
- Plastic construction
- 85/140mm min/max liquid depth
Specifications
5 L | |
390 x 200 x 380 mm |