missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Grant Plastic Bath Tank
Description
Withstands temperatures up to 99°C.
- Can be combined for use with any Grant digital thermostat or heated circulating bath
- Plastic construction
- 85/140mm min/max liquid depth
Specifications
Specifications
| Capacity (Metric) | 18 L |
| Dimensions (L x W x H) | 600 x 350 x 380 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?