missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Grant Optima™ Refrigerated Circulating Bath
The Grant Optima™ T100 R series of refrigerated circulating baths with digital control provides excellent value for money for straightforward applications requiring accurate heating and cooling in the temperature range of 0 to 100°C.
Brand: Grant Instruments™ T100-R4R
Description
- 20 L (R4R) or 12 L (R5) options Temperature range: 0 to 100°C
- Stability: ±0.05ºC
- Clear, bright 4 digit LED display
- No spill valved front drain
- Safe - water freeze protection thermostat and 27 bar high pressure switch
- 3 preset programs
- 2 point user calibration
- User calibration facility for optimum accuracy at the required operating temperature
- Low liquid protection and over-temperature cut-out
Specifications
Digital | |
DIN12876 | |
0°C to 100°C | |
T100-R4R | |
230 mm | |
230/120 V 50 Hz | |
50 Hz |
20 L | |
Thermostat | |
Digital LED | |
±0.1°C | |
305 mm | |
120/230 V |