missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Description
- Resists temperatures up to 135°C (275°F)
- Autoclavable
- Individually packaged
- Polypropylene plastic
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Certifications/Compliance | Category B DIN 12681/ISO 6706 |
| Scale | Embossed |
| Diameter (Metric) | 33 mm |
| Includes | Embossed graduation |
| Quantity | 1 |
| Graduations | 1 mL |
| Autoclavable | Autoclavable |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction