missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations

Product Code. 10285772 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
10285772 1000 mL 10 mL Each
10767774 50 mL 1 mL Each
10666243 100 mL 1 mL Each
11971521 250 mL 2 mL Each
10433762 500 mL 5 mL Each
10385472 2000 mL 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10285772 Supplier Buerkle™ Supplier No. 75021000
  • ONLINE EXCLUSIVE PRICE
    £18.89
    £14.98 / Pack of 1
    Save £3.91
    20% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Read molded-in graduations with ease to ensure accuracy with the Buerkle™ Graduated Polypropylene Cylinder with Embossed Gradations. This graduated cylinder offers excellent chemical resistance for a wide variety of solutions.

  • Resists temperatures up to 135°C (275°F)
  • Autoclavable
  • Individually packaged
  • Polypropylene plastic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Certifications/Compliance Category B (DIN 12681/ISO 6706)
Diameter (Metric) 69 mm
Includes Embossed graduation
Quantity 6/Pk.
Graduations 10 mL
Autoclavable Autoclavable
Base Type Hexagonal
Height (Metric) 440 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.