missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Graduated Microcentrifuge Tubes
Click to view available options
Capacity (Metric):
0.5 mL
Max. RCF:
18,000 x g
Unit Size:
Pack of 1000
Description
- For single use only
- Graduation without measuring function
- Tight sealing cap
- Easy to open and close
- Autoclavable with opened cap at 121°C for 20 min.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Color | Clear |
| Material | Polypropylene |
| Packaging | 1000 Tubes/Pk. |
| Graduated | Yes |
| Closure Type | Snap Cap |
| Max. RCF | 18,000 x g |
| Shape | Cylindrical |
| Product Type | Microtube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction