missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Graduated Medium Round Bottles, Vacuum and Ionized
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
No. per Pack:
24 Pack
33 Pack
80 Pack
Unit Size:
Pack of 24
Pack of 33
Pack of 80
Description
- Available in a range of capacities
- Wide neck allows for ease of access to contents
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| No. per Pack | 80 Pack |
| Mouth | Wide |
| Height (Metric) | 95 mm |
| Product Type | Wide Mouth Bottle |
| Diameter (Metric) | 54 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction