missing translation for 'onlineSavingsMsg'
Learn More

Gravis Graduated Medium Round Bottles, Vacuum and Ionized

Product Code. 11773783
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
No. per Pack:
24 Pack
33 Pack
80 Pack
Unit Size:
Pack of 24
Pack of 33
Pack of 80

Product Code. 11773783

Brand: Gravis B00364/33_UOM33

Only null left
Add to basket
Add to basket

Odor-free and tasteless with no need to clean before initial use

  • Available in a range of capacities
  • Wide neck allows for ease of access to contents

Specifications

Capacity (Metric) 500 mL
Color Clear
Diameter (Metric) Inner Neck 35 mm
Material Soda Lime Glass
No. per Pack 33 Pack
Mouth Wide
Height (Metric) 155 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 81 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.