missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Graduated Measuring Pipette, 5 mL

Product Code. 16865580
Change view
Click to view available options
:
Type: Measuring Pipette
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16865580 Type: Measuring Pipette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16865580 Supplier Jaytec Glass™ Supplier No. SP.3469

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Jaytec Glass™ Graduated Measuring Pipette in Borosilicate Glass. Zero at top and total capacity marked at outlet.

  • 0 mL at top, total capacity at outlet
  • Manufactured to BS EN ISO 835:2007
  • Permanent enamel graduations

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance BS EN ISO 835:2007
Class B
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.05 mL
Tolerance ±0.05 mL
Color Clear
Volume (Metric) 5 mL
Length (Metric) 355 mm
Type Measuring Pipet
For Use With (Equipment) Pipet Filler
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.