missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Graduated Measuring Jug

Product Code. 10038560
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10038560 2000 mL Each
10160521 500 mL Each
10757021 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10038560 Supplier Bochem™ Supplier No. 8663
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Graduated Measuring Jug with base and conical shape.

  • Constructed of stianless steel
  • Conical shape
  • With base

Specifications

Base Style Conical
Diameter (Metric)Top 160mm
Capacity (Metric) 2000 mL
Material Stainless Steel (18/10)
Height (Metric) 185mm
Includes Base
Increments 100mL graduations
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.