missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Graduated Erlenmeyer Flasks With Screw Cap

Product Code. 10675771
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10675771 100 mL Each
10238480 250 mL Each
10034630 500 mL Each
10526522 1000 mL Each
10696151 2000 mL Each
10782751 5 L Each
10431551 3000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10675771 Supplier Witeg™ Supplier No. 5 507 003
Add to basket
Add to basket
This item is not returnable. View return policy

Witeg™ Graduated Erlenmeyer Flasks With Screw Cap are graduated and designed for storage of culture media and mixing.

  • Borosilicate glass 3.3 construction
  • Graduated
  • Screw cap included
  • Available in a variety of volume capacities

Specifications

Capacity (Metric) 100 mL
Height (Metric) 105 mm
Includes Screw cap
Closure Type Screw Cap
Diameter (Metric) Outer 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.