missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Graduated Cylinders

Product Code. 10305731
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Unit Size:
Pack of 2
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10305731 250 mL Pack of 4
10315731 500 mL Pack of 4
10224381 1 L Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10305731 Supplier Kartell SpA Supplier No. 0133600

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Graduated cylinders, short shape, PMP

Low form, circular base. Excellent chemical resistance. Autoclavable. Permanent graduations moulded into cylinders. Can withstand temperatures up to 170°C.

Specifications

Capacity (Metric) 250 mL
Material PMP
Class Class B
Disposable Reusable
Graduations 50 mL
Autoclavable Autoclavable
Sterility Non-sterile
Base Type Circular
Height (Metric) 263 mm
Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.