missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Graduated Cylinder
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 10
Description
- Low form, circular base.
- Excellent chemical resistance.
- Autoclavable.
- Permanent graduations moulded into cylinders.
- Can withstand temperatures up to 170°C.
- SUITABLE FOR FOODSTUFF.
- MATERIAL: PMP
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | PMP |
| Disposable | Reusable |
| Graduations | 2 mL |
| Autoclavable | Autoclavable |
| Base Type | Circular |
| Height (English) | 3.43 in. |
| Height (Metric) | 87 mm |
| Type | Graduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur