missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Test Tube with Screw Cap
Description
- Supplied with tight screw cap
- Has a RCF X g of 5000
- Withstands temperatures up to -80°C
Specifications
Specifications
| Certifications/Compliance | CE IVD |
| Closure Color | Blue |
| Closure Material | Polypropylene |
| Color | Crystal Clear |
| Design Type | Conical |
| Capacity (Metric) | 15 mL |
| Length (Metric) | 120 mm |
| Material | Polypropylene |
| Diameter (Metric) | 17 mm |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?