missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gradient Mixer

Product Code. p-8007109
Click to view available options
Volume (Metric):
15 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10757321

Brand: Fisherbrand™ GM15

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for pouring polyacrylamide gradient gels

  • Pours polyacrylamide gels using sucrose or caesium chloride solution
  • Acrylic plastic construction
  • Leak proof valves that control mixing between reservoir and mixing chambers
  • Dimensions (D x W x H): 2.4 x 9 x 9cm
  • Internal dimensions of mixing and reservoir chambers (D x W): 1.3 x 8cm
  • Internal diameter of outlet port: 2mm

Specifications

For Use With (Application) Pours polyacrylamide gradient gels
Type Gradient Mixer
Quantity 1 Each
Volume (Metric) 15 mL
Dimensions (L x W x H) 2.4 x 9 x 9 cm
Width (Metric) 9 cm
Height (Metric) 9 cm
Depth (Metric) 2.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.