missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gradient Mixer
Click to view available options
Volume (Metric):
15 mL
50 mL
Unit Size:
Each
Description
- Pours polyacrylamide gels using sucrose or caesium chloride solution
- Acrylic plastic construction
- Leak proof valves that control mixing between reservoir and mixing chambers
- Dimensions (D x W x H): 2.4 x 9 x 9cm
- Internal dimensions of mixing and reservoir chambers (D x W): 1.3 x 8cm
- Internal diameter of outlet port: 2mm
Specifications
Specifications
| For Use With (Application) | Pours polyacrylamide gradient gels |
| Type | Gradient Mixer |
| Quantity | 1 Each |
| Volume (Metric) | 15 mL |
| Dimensions (L x W x H) | 2.4 x 9 x 9 cm |
| Width (Metric) | 9 cm |
| Height (Metric) | 9 cm |
| Depth (Metric) | 2.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction