missing translation for 'onlineSavingsMsg'
Learn More

CBS Scientific Gradient Markers

Product Code. 11789545
Change view
Click to view available options
Volume (Metric):
50 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11789545 50 mL Each
11764696 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11789545 Supplier CBS Scientific Supplier No. GM100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Linear with side outlets.

  • Gradient flow is controlled by a PTFE-coated valve centered between the two chambers
  • The outflow channel is fitted with a male luer adapter which can be used with any needle or luer valve

Specifications

For Use With (Application) Electrophoresis
Type Gradient Marker
Volume (English) 1.69 oz.
Volume (Metric) 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.