missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade MGB Glass Fiber Pre-Filters
Description
- Fine particle filtration efficiency of the pre-filter increases as the pre-filter becomes loaded and a dust cake forms, becoming yet another layer to the filter structure
- Relatively open structure of very fine high-purity borosilicate glass fibers
- Recommended for analytical and gravimetric analyses as well as for the pre-filtration of solutions of tissue culture media
- Basis weight of 143 g/m²
- Provided in packs of 50
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| For Use With (Application) | Analytical and gravimetric analyses |
| Grade | MGB |
| Quantity | 50/Pk. |
| Temperature (Metric) Max | 500°C |
| Thickness (Metric) | 0.7 mm |
| Type | Prefilter |
| Diameter (Metric) | 47 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?